Zoro Homepage

4059IMP Mechanics Gloves, Leather Palm, White; Orange

  • Mfr # 4059IMP-XL (10)

  • Zoro # G016048949


product price: $34.59
/pr
Sold in multiples of 12 for $415.08

Key Features

Finger Coverage
Full Finger
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Color
White; Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059IMP-XL (10)
Zoro #
G016048949
UPC #
840396908357
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Glove Length
6 11/16 in
Size- Alpha
XL

Details

Finger Coverage
Full Finger
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Color
White; Orange
Standards
ANSI/ISEA
Item
Mechanics Gloves
Insulated
No
Palm Material
Leather
Series
4059IMP
Hand Protection Style
Glove
Glove Liner Material
Aramid
Impact Protection Style
Low-Profile
Glove Back Material
TPR
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Silicone-Free
No
ANSI/ISEA Heat Level
2
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Cut-Resistance Coverage
Full
Glove Back Color
Orange
Knuckle Protection Material
TPR
Reflective Backing
No

Description

Safety Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.