Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4059IMP Mechanics Gloves, Leather Palm, White; Orange

  • Mfr # 4059IMP-XXL (11)

  • Zoro # G916048957


product price: $34.59
/pr
Sold in multiples of 12 for $415.08

Key Features

ANSI/ISEA Abrasion Level
4
Color
White; Orange
Standards
ANSI/ISEA
Palm Material
Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059IMP-XXL (11)
Zoro #
G916048957
UPC #
840396908364
Country of Origin
Pakistan

Dimensions

Size- Alpha
2XL
Glove Length
6 11/16 in
Size- Numeric
11

Details

ANSI/ISEA Abrasion Level
4
Color
White; Orange
Standards
ANSI/ISEA
Palm Material
Leather
Finger Coverage
Full Finger
Series
4059IMP
Cuff Style
Hook-and-Loop
ANSI/ISEA Cut Level
A5
Insulated
No
Item
Mechanics Gloves
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Glove Back Color
Orange
Impact Protection Style
Low-Profile
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
Silicone-Free
No
Glove Liner Material
Aramid
Leather Grade
Premium
Knuckle Protection Material
TPR
Glove Back Material
TPR
ANSI/ISEA Heat Level
2
Reflective Backing
No

Description

Safety Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.