Zoro Homepage

4063W Chrome SLT Winter, size M

  • Mfr # 4063W-M (8)

  • Zoro # G513865384


product price: $32.39
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Glove Back Color
White/High-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063W-M (8)
Zoro #
G513865384
UPC #
840396904236
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Size- Numeric
8
Glove Length
10 in

Details

Item
Safety Gloves
Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Glove Back Color
White/High-Vis Yellow
Series
Chrome SLT
Stitching Material
Polyester
Includes Reinforced Thumb Crotch
Yes
Glove Liner Material
HPPE
ANSI/ISEA Abrasion Level
4
Thumb Style
Reinforced
Sold As
Pair
ANSI/ISEA Puncture Level
5
Leather Grade
Premium
EN 388 Rating
2X44E
Glove Insulation Material
Thinsulate Liner
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A7
Palm Style
Single Layer
Cut-Resistance Coverage
Palm Side
Maximum Temperature
482 Degrees F
Oil-Resistant
Yes
Standards
ANSI/ISEA 105-2016, EN388
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Palm Color
White
Leather Glove Style
Work
Leather Coverage Style
Full Leather
Includes Double Palm
No
Glove Back Material
Goatskin
Glove Insulation Weight
100 g
High-Visibility Features
High-Visibility Backing and Cuff

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 482 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.