Zoro Homepage

4063W Chrome SLT Winter, size S

  • Mfr # 4063W-S (7)

  • Zoro # G913865366


product price: $32.39
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063W-S (7)
Zoro #
G913865366
UPC #
840396904229
Country of Origin
Pakistan

Dimensions

Size- Numeric
7
Glove Length
9 19/32 in
Size- Alpha
S

Details

Item
Safety Gloves
Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Leather Glove Style
Work
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Level
4
Cut-Resistance Coverage
Palm Side
Hand Protection Style
Glove
Glove Liner Material
HPPE
Standards
ANSI/ISEA 105-2016, EN388
Palm Style
Single Layer
Includes Double Palm
No
Oil-Resistant
Yes
Glove Back Color
White/High-Vis Yellow
Maximum Temperature
482 Degrees F
ANSI/ISEA Cut Level
A7
Thumb Style
Reinforced
EN 388 Rating
2X44E
Series
Chrome SLT
Sold As
Pair
ANSI/ISEA Puncture Level
5
Glove Insulation Material
Thinsulate Liner
Leather Grade
Premium
Glove Hand Style
Left and Right
Palm Color
White
Stitching Material
Polyester
High-Visibility Features
High-Visibility Backing and Cuff
Glove Back Material
Goatskin
Glove Insulation Weight
100 g

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 482 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.