Zoro Homepage

4063W Chrome SLT Winter, size XS

  • Mfr # 4063W-XS (6)

  • Zoro # G713865382


product price: $32.39
/pr
Sold in multiples of 12 for $388.68

Key Features

Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Glove Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063W-XS (6)
Zoro #
G713865382
UPC #
840396904212
Country of Origin
Pakistan

Dimensions

Glove Length
9 1/4 in
Size- Alpha
XS
Size- Numeric
6

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 482 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.