4063W Chrome SLT Winter, size XXXL

  • Mfr # 4063W-XXXL (12)

  • Zoro # G013865365


product price:  $32.39
/pr
Sold in multiples of 12 for $388.68

Key Features

Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Maximum Temperature
482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063W-XXXL (12)
Zoro #
G013865365
UPC #
840396904274
Country of Origin
Pakistan

Dimensions

Size- Alpha
3XL
Glove Length
11 3/16 in
Size- Numeric
12

Details

Item
Safety Gloves
Palm Material
Goatskin
Minimum Temperature
0 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Maximum Temperature
482 Degrees F
Glove Hand Style
Left and Right
Palm Color
White
Glove Back Color
White/High-Vis Yellow
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
Series
Chrome SLT
Stitching Material
Polyester
EN 388 Rating
2X44E
Oil-Resistant
Yes
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Leather Grade
Premium
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A7
Thumb Style
Reinforced
Glove Liner Material
HPPE
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105-2016, EN388
Includes Reinforced Thumb Crotch
Yes
Palm Style
Single Layer
Glove Insulation Material
Thinsulate Liner
Sold As
Pair
Leather Glove Style
Work
Glove Back Material
Goatskin
High-Visibility Features
High-Visibility Backing and Cuff
Glove Insulation Weight
100 g

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 482 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.