5054 Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Goatskin Leather, 3XL, 1 PR

  • Mfr # 5054-XXXL (12)
  • Zoro # G608563478
product price: 
$
27.79
/pr

Key Features

Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5054-XXXL (12)
Zoro #
G608563478
UPC #
810070605001
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Cuff Length
4.25 in

Details

Item
Welding Gloves
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
Series
5054
Glove Liner Material
HPPE, Polyester, Steel
Welding Glove Application
MIG
Leather Palm Process
Split
Glove Cut
Gunn
Stitching Material
Aramid
Standards
ANSI/ISEA, CE
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
Brand and Series
HexArmor 5054
Leather Grade
Premium
Glove Materials
Cowhide Leather, Goatskin Leather, HPPE, Polyester, Steel
Oil Resistant
Yes
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A6
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
3,575 g
Leather Glove Style
Work
ANSI/ISEA Puncture Level
3
Leather Glove Liner Type
HPPE/Polyester/Steel Blend
Glove Back Color
White

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Thumb Style Full, Glove Cut Gunn, Glove Size 3XL, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.