5060 Safety Gloves, Extended Gauntlet Cuff, Full Thumb, Premium Cowhide Leather, S, 1 PR

  • Mfr # 5060-S (7)

  • Zoro # G213342536


product price: $68.15
/pr
Sold in multiples of 12 for $817.80

Key Features

Cuff Material
Leather
Cuff Style
Extended Gauntlet
Glove Back Material
Aluminized
Palm Material
Cowhide Leather
Thumb Style
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060-S (7)
Zoro #
G213342536
UPC #
840396903680
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
8.5 in

Details

Item
Safety Gloves
Cuff Material
Leather
Cuff Style
Extended Gauntlet
Glove Back Material
Aluminized
Palm Material
Cowhide Leather
Thumb Style
Full
Series
5060
Glove Liner Material
Wool
Glove Cut
Clute
Leather Palm Process
Split
Stitching Material
Aramid
Palm Style
Heat-Resistant Treated
ANSI/ISEA Abrasion Level
4
Glove Construction
Aluminized Aramid
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Cut Level
A2
Leather Grade
Premium
ANSI/ISEA Puncture Level
5
Cut-Resistance Coverage
Full
Glove Features
Red 1.4mm HeatHide treated split cow grain leather strap
Welding Glove Application
Stick
Glove Materials
Wool/Cotton
Brand and Series
HexArmor HeatArmor
Leather Glove Style
Leather Palm Knit

Description

Safety Gloves, Welding Glove Application Stick, Glove Back Material Aluminized, Thumb Style Full, Glove Cut Clute, Glove Size S, Cuff Material Leather, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.