5060 Safety Gloves, Extended Gauntlet Cuff, Full Thumb, Premium Cowhide Leather, XL, 1 PR

  • Mfr # 5060-XL (10)

  • Zoro # G813342530


product price:  $68.15
/pr

Key Features

Cuff Material
Leather
Cuff Style
Extended Gauntlet
Glove Back Material
Aluminized
Palm Material
Cowhide Leather
Thumb Style
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060-XL (10)
Zoro #
G813342530
UPC #
840396903710
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
8.5 in

Details

Item
Safety Gloves
Cuff Material
Leather
Cuff Style
Extended Gauntlet
Glove Back Material
Aluminized
Palm Material
Cowhide Leather
Thumb Style
Full
Series
5060
Glove Liner Material
Wool
Leather Palm Process
Split
Glove Cut
Clute
Stitching Material
Aramid
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105-2016
Palm Style
Heat-Resistant Treated
Glove Construction
Aluminized Aramid
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A2
Leather Grade
Premium
Glove Materials
Wool/Cotton
Glove Features
Red 1.4mm HeatHide treated split cow grain leather strap
Welding Glove Application
Stick
Brand and Series
HexArmor HeatArmor
Leather Glove Style
Leather Palm Knit

Description

Safety Gloves, Welding Glove Application Stick, Glove Back Material Aluminized, Thumb Style Full, Glove Cut Clute, Glove Size XL, Cuff Material Leather, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.