Abrasion Resistant Gloves, Cut Level A1 , Dipped , Foam Nitrile , Sandy , XS 1 PR

  • Mfr # 1092-XS (6)

  • Zoro # G3792067


product price:  $3.99
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1092-XS (6)
Zoro #
G3792067
UPC #
812013026485
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Abrasion Resistant Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
300
Glove Construction
Seamless Knit
Application
Industrial
Finger Material
Nitrile
Thumb Style
Full
ANSI/ISEA Puncture Force
0 N
Weight
0.1 lb.
Stitching Material
Nylon
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
2
Palm Material
Nitrile
Standards
ANSI/ISEA, EN388
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Abrasion Cycles
4,400
Latex-Free
No
Brand and Series
Hexarmor Helix 1092
Silicone-Free
Yes
Insulated
No
Glove Back Material
Nylon
Glove Features
Silicone-Free, Tearaway Fingers
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
ANSI/ISEA Needlestick Level - Palm
Not Rated
Finger Coverage
Full Finger
Hem Style
Finished
Knit Material Color
Orange
Glove Lining Material
HPPE Nylon Blend
Hand Protection Style
Glove
Reversible
No
EN 388 Rating
3121X
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Sold As
Pair
Touchscreen Compatible
No
Palm Type
Coated
Glove Coating Color
Black
Cuff Color
Orange
Double-Dipped
No
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.