Zoro Homepage

accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK

  • Mfr # 18-10002

  • Zoro # G401777768


product price: $38.19
/pk 100, $0.38/ea

Key Features

Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-10002
Zoro #
G401777768
UPC #
810001798512
Country of Origin
Sweden

Dimensions

Earplug Size
S

Details

Item
Ear Plugs
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Series
accuFit
Noise Reduction Rating NRR
30 dB
Cord Color
Gray
Metal Detectable
No
Cord Material - Hearing Protection
PVC
Band Color - Hearing Protection
Gray
Standards
ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014
Insertion Method
Roll-Down
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Cord Material
PVC
Electrically Insulated
Yes

Description

Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size S, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Gray, Series accuFit, Cord Material PVC, Cord Color Gray, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.