Zoro Homepage

accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange

  • Mfr # 18-10003

  • Zoro # G701777758


product price: $42.29
/ea

Key Features

Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-10003
Zoro #
G701777758
UPC #
810001798710
Country of Origin
Sweden

Dimensions

Earplug Size
S

Details

Item
Ear Plugs
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
300
Series
accuFit
Insertion Method
Roll-Down
Noise Reduction Rating NRR
30 dB
Standards
ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014
Metal Detectable
No
Earplug Packaging
Dispenser Refill
Earplug Pair Pack Type
Loose
Electrically Insulated
Yes

Description

Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Dispenser Refill, Earplug Pair Pack Type Loose, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 300, Earplug Color Orange, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.