Zoro Homepage

accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK

  • Mfr # 18-12002

  • Zoro # G801777733


product price: $43.19
/pk 100, $0.43/ea

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Gray
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-12002
Zoro #
G801777733
UPC #
810001798543
Country of Origin
Sweden

Dimensions

Earplug Size
L

Details

Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Gray
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Series
accuFit
Standards
ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014
Metal Detectable
No
Noise Reduction Rating NRR
33 dB
Cord Material - Hearing Protection
PVC
Insertion Method
Roll-Down
Cord Color
Gray
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Electrically Insulated
Yes
Cord Material
PVC

Description

Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Gray, Series accuFit, Cord Material PVC, Cord Color Gray, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 100, Earplug Color Gray, Metal Detectable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.