Zoro Homepage

Chainsaw Chaps, Gray, SuperFabric(R), Size 2XL, 28 in Length, PR

  • Mfr # 9919-XXL (11)

  • Zoro # G1871610


product price: $978.99
/pr
Free Shipping & Returns

Key Features

Length
28 in
Material
SuperFabric(R)
Color
Gray
Size
2XL
Standards
ANSI/ISEA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9919-XXL (11)
Zoro #
G1871610
UPC #
815733014411
Country of Origin
United States

Dimensions

Length
28 in
Size
2XL
Overall Length
28 in

Details

Item
Chaps
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
Closure Type
Snap On
Series
9919
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Level
6
Leg Closure
Slip On
ANSI/ISEA Puncture Level
5
Waist Closure
Snaps
ANSI/ISEA Abrasion Cycles
45,200
ANSI/ISEA Cut Load
7,377 g
Style
Chaps
Adjustable Locations
Leg
Fabric Weight
3.9 lb
Application
Industrial
Features
Launderable, Loop Over Your Belt and Secure With Snaps for a More Precise Fit, Reflective Strip for Visibility in Low Light Situations
Material Layers
2
Garment Type
Chaps

Description

Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Material SuperFabric(R), Overall Length 28 in, Color Gray, Size 2XL, Fabric Weight 3.9 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 150 N, ANSI/ISEA Abrasion Cycles 45,200, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Adjustable Locations Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.