Chainsaw Chaps, Gray, SuperFabric(R), Size L, 24 2/5 in Length, PR
Mfr # 9919-L (9)
Zoro # G1872408
product price: $978.79
/pr
Free Shipping & Returns
Key Features
Length
24 2/5 in
Material
SuperFabric(R)
Color
Gray
Size
L
Standards
ANSI/ISEA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9919-L (9)
Zoro #
G1872408
UPC #
815733014398
Country of Origin
United States
Dimensions
Length
24 2/5 in
Size
L
Overall Length
24 2/5 in
Details
Item
Chaps
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
Closure Type
Snap On
ANSI/ISEA Cut Level
A9
Leg Closure
Slip On
ANSI/ISEA Abrasion Cycles
45,200
Series
9919
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
6
Waist Closure
Snaps
ANSI/ISEA Cut Load
7,377 g
Style
Chaps
Fabric Weight
3.3 lb
Adjustable Locations
Leg
Material Layers
2
Features
Launderable, Loop Over Your Belt and Secure With Snaps for a More Precise Fit, Reflective Strip for Visibility in Low Light Situations
Application
Industrial
Garment Type
Chaps
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Material SuperFabric(R), Overall Length 24 2/5 in, Color Gray, Size L, Fabric Weight 3.3 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 150 N, ANSI/ISEA Abrasion Cycles 45,200, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.