Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length, PR
Mfr # 9915-M (8)
Zoro # G1871741
product price: $487.99
/pr
Free Shipping & Returns
Key Features
Length
22 1/2 in
Material
SuperFabric(R)
Color
Gray
Size
M
Standards
ANSI/ISEA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9915-M (8)
Zoro #
G1871741
UPC #
815733019591
Country of Origin
United States
Dimensions
Length
22 1/2 in
Size
M
Overall Length
22 1/2 in
Details
Item
Chaps
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
Closure Type
Snap On
ANSI/ISEA Abrasion Cycles
22,600
ANSI/ISEA Abrasion Level
6
Leg Closure
Slip On
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Cut Load
4,425 g
Series
9915
Waist Closure
Snaps
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A7
Style
Chaps
Garment Type
Chaps
Fabric Weight
1.9 lb
Material Layers
1
Features
Launderable, Loop Over Your Belt and Secure With Snaps for a More Precise Fit, Reflective Strip for Visibility in Low Light Situations
Application
Industrial
Adjustable Locations
Leg
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 22 1/2 in, Color Gray, Size M, Fabric Weight 1.9 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.