Chaps, SuperFabric(R), Snaps Waist, Gray, Size 3XL
Mfr # 9911-3XL
Zoro # G1928932
product price: $665.99
/pr
Free Shipping & Returns
Key Features
Fabric Weight
3.8 lb
Material
SuperFabric(R)
Color
Gray
Size
3XL
Standards
ANSI/ISEA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9911-3XL
Zoro #
G1928932
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Overall Length
30 in
Details
Item
Chaps
Fabric Weight
3.8 lb
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
Application
Industrial, Maintenance, Splicing
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Level
A7
Features
Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Tape for Visual Awareness, Three Layers of Protection on Knee (Front Only)
ANSI/ISEA Puncture Level
3
Series
9911
ANSI/ISEA Cut Load
4,425 g
ANSI/ISEA Abrasion Cycles
22,600
Garment Type
Chaps
Material Layers
3
Waist Closure
Snaps
Adjustable Locations
Leg
Leg Closure
Slip On
Back of Leg Coverage
Enclosed Back
ANSI/ISEA Puncture Force
60 N
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 30 in, Color Gray, Size 3XL, Fabric Weight 3.8 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, Maintenance, Splicing, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg, Back of Leg Coverage Enclosed Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.