Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chaps, SuperFabric(R), Snaps Waist, Gray, Size M

  • Mfr # 9911-M

  • Zoro # G1929057


product price: $553.99
/pr
Free Shipping & Returns

Key Features

Material
SuperFabric(R)
Color
Gray
Size
M
Standards
ANSI/ISEA, CE
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9911-M
Zoro #
G1929057
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Overall Length
22 1/2 in

Details

Item
Chaps
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
ANSI/ISEA Abrasion Level
6
Features
Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Tape for Visual Awareness, Three Layers of Protection on Knee (Front Only)
Application
Industrial, Maintenance, Splicing
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Level
3
Fabric Weight
2.2 lb
Series
9911
Material Layers
3
Waist Closure
Snaps
Leg Closure
Slip On
ANSI/ISEA Abrasion Cycles
22,600
Back of Leg Coverage
Enclosed Back
Adjustable Locations
Leg
ANSI/ISEA Puncture Force
60 N
Garment Type
Chaps
ANSI/ISEA Cut Load
4,425 g

Description

Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 22 1/2 in, Color Gray, Size M, Fabric Weight 2.2 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, Maintenance, Splicing, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg, Back of Leg Coverage Enclosed Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.