Chaps, SuperFabric(R), Snaps Waist, Gray, Size S
Mfr # 9911-S
Zoro # G1929011
product price: $572.99
/pr
Free Shipping & Returns
Key Features
Fabric Weight
2.2 lb
Material
SuperFabric(R)
Color
Gray
Size
S
Standards
ANSI/ISEA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9911-S
Zoro #
G1929011
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Overall Length
20 in
Details
Item
Chaps
Fabric Weight
2.2 lb
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Level
A7
Features
Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Tape for Visual Awareness, Three Layers of Protection on Knee (Front Only)
Application
Industrial, Maintenance, Splicing
Series
9911
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
22,600
Adjustable Locations
Leg
Waist Closure
Snaps
Material Layers
3
ANSI/ISEA Cut Load
4,425 g
Leg Closure
Slip On
Back of Leg Coverage
Enclosed Back
Garment Type
Chaps
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 20 in, Color Gray, Size S, Fabric Weight 2.2 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, Maintenance, Splicing, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg, Back of Leg Coverage Enclosed Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.