Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chaps, SuperFabric(R), Snaps Waist, Gray, Size XL

  • Mfr # 9911-XL

  • Zoro # G1928941


product price: $553.99
/pr
Free Shipping & Returns

Key Features

Material
SuperFabric(R)
Color
Gray
Size
XL
Standards
ANSI/ISEA, CE
Features
Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Tape for Visual Awareness, Three Layers of Protection on Knee (Front Only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9911-XL
Zoro #
G1928941
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Overall Length
26 in

Details

Item
Chaps
Material
SuperFabric(R)
Color
Gray
Standards
ANSI/ISEA, CE
Features
Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Tape for Visual Awareness, Three Layers of Protection on Knee (Front Only)
Application
Industrial, Maintenance, Splicing
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
6
Fabric Weight
2.7 lb
Series
9911
Leg Closure
Slip On
Material Layers
3
ANSI/ISEA Abrasion Cycles
22,600
Back of Leg Coverage
Enclosed Back
ANSI/ISEA Puncture Force
60 N
Waist Closure
Snaps
ANSI/ISEA Cut Load
4,425 g
Adjustable Locations
Leg
Garment Type
Chaps

Description

Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 26 in, Color Gray, Size XL, Fabric Weight 2.7 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, Maintenance, Splicing, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg, Back of Leg Coverage Enclosed Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.