Chrome Mechanics Gloves, Leather Palm, Tan/Yellow
Mfr # 4091IMP-L (9)
Zoro # G715772176
product price: $48.59
/prSold in multiples of 12 for $583.08
Key Features
Color
Tan/Yellow
Cuff Style
Hook-and-Loop
Glove Length
10 3/16 in
Palm Material
Leather
Finger Coverage
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4091IMP-L (9)
Zoro #
G715772176
UPC #
840396902836
Country of Origin
Indonesia
Dimensions
Glove Length
10 3/16 in
Size- Alpha
L
Size- Numeric
9
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent(R) with TPR Impact Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 16 sec, Insulated No, Maximum Temperature 480 Degrees F, Palm Material Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.