Zoro Homepage

Chrome Mechanics Gloves, Leather Palm, Tan/Yellow

  • Mfr # 4091IMP-S (7)

  • Zoro # G515772291


product price: $48.59
/pr
Sold in multiples of 12 for $583.08

Key Features

Color
Tan/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 5/8 in
Palm Material
Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4091IMP-S (7)
Zoro #
G515772291
UPC #
840396902812
Country of Origin
Indonesia

Dimensions

Glove Length
9 5/8 in
Size- Numeric
7
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent(R) with TPR Impact Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 16 sec, Insulated No, Maximum Temperature 480 Degrees F, Palm Material Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.