Chrome Mechanics Gloves, Leather Palm, Tan/Yellow

  • Mfr # 4091IMP-XXXL (12)

  • Zoro # G715772343


product price: $48.59
/pr
Sold in multiples of 12 for $583.08

Key Features

Color
Tan/Yellow
Cuff Style
Hook-and-Loop
Glove Length
11 3/16 in
Palm Material
Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4091IMP-XXXL (12)
Zoro #
G715772343
UPC #
840396902867
Country of Origin
Indonesia

Dimensions

Glove Length
11 3/16 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Tan/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, REACH
ANSI/ISEA Abrasion Level
6
Stitching Material
Aramid
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A8
Series
Chrome
ANSI/ISEA Puncture Level
5
Cut-Resistance Coverage
Palm
Oil-Resistant
Yes
ANSI/ISEA Cut Load
5,726 g
ANSI/ISEA Heat Level
2
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Layered Palm Material
Ironhide(R) Leather
Impact Protection Style
Low-Profile
Vibration Dampening Method
Padding
Sold As
Pair
Includes Double Palm
Yes
Touchscreen Compatible
Yes
Glove Back Material
HexVent(R)
Glove Features
Breathable Back, Padded Palm, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR
High-Visibility Features
High-Visibility Backing
Glove Liner Material
SuperFabric(R)
Minimum Temperature
0 Degrees F
Glove Construction
Cut and Sewn
Grip Pattern
Smooth
EN 407 Contact Heat Level
16 sec
Leather Grade
Premium
Glove Back Color
Yellow
Palm Style
Padded
Silicone-Free
No
Maximum Temperature
480 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent(R) with TPR Impact Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 16 sec, Insulated No, Maximum Temperature 480 Degrees F, Palm Material Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.