Chrome Mechanics Gloves, Synthetic Leather Palm, Spandex Back, Black/Blue

  • Mfr # 4024-XXXL (12)

  • Zoro # G708661838


product price:  $60.29
/pr

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
11 3/16 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024-XXXL (12)
Zoro #
G708661838
UPC #
810070608255
Country of Origin
Viet Nam

Dimensions

Glove Length
11 3/16 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388
Hand Protection Style
Glove
Oil-Resistant
No
Maximum Temperature
284 Degrees F
Leather Grade
Standard
ANSI/ISEA Impact Level
2
ANSI/ISEA Heat Level
Not Available
Stitching Material
Nylon
Minimum Temperature
32 Degrees F
EN 388 Rating
4X21FP
Series
Chrome
ANSI/ISEA Puncture Level
3
Knuckle Protection Material
TPR
Impact Protection Style
Low-Profile
Touchscreen Compatible
No
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
EN 388 Impact Rated
Yes
Grip Pattern
Blocks
ANSI/ISEA Cut Level
A8
Vibration Dampening Method
Padding
Grip Coating Material
PVC
Layered Palm Material
SuperFabric
ANSI/ISEA Cut Load
5,654 g
Glove Features
Padded Palm
Glove Construction
Cut and Sewn
Glove Back Color
Blue
Glove Liner Material
Cotton
Glove Back Material
Spandex
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Abrasion Level
6
Pairs per Package
1
Sold As
Pair
ANSI/ISEA Puncture Force
43 N
Anti-Static
No
Glove Hand Style
Left and Right
Grip Coating Color
Blue
Latex-Free
No
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
32,598
ANSI/ISEA Impact Force
9 kN
Glove Backing Material
Spandex
Glove Lining Material
Cotton
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 284 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.