Shop HEXARMOR

Chrome Series Safety Gloves, Nylon, Silicone Synthetic Leather Palm, Green

  • Mfr # 4035IMP-XXXL (12)
  • Zoro # G013364684

product price: 
$
45.89
/pr

Key Features

Color
Green
Cuff Style
Slip-On
Palm Material
Nylon, Silicone Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4035IMP-XXXL (12)
Zoro #
G013364684
UPC #
840396902997
Country of Origin
Viet Nam
Item
Safety Gloves
Color
Green
Cuff Style
Slip-On
Palm Material
Nylon, Silicone Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, EN388
ANSI/ISEA Abrasion Level
6
Series
Chrome Series
ANSI/ISEA Cut Level
A8
Touchscreen Compatible
Yes
Includes Double Palm
No
Grip Pattern
Hexagons
Glove Back Material
TPR Rubber
EN 407 Contact Heat Level
2 sec
Palm Style
Grip-Coated, Single-Layer
ANSI/ISEA Heat Level
2
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
White
Glove Construction
Cut and Sewn
Silicone-Free
No
High-Visibility Features
High-Visibility Backing
Impact Protection Style
Low-Profile
ANSI/ISEA Impact Level
2
Leather Grade
Standard
Cut-Resistance Coverage
Palm
Minimum Temperature
0 Degrees F
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Grip Coating Material
Synthetic Leather; Silicone
Glove Features
Touchscreen Compatible
Maximum Temperature
284 Degrees F
Glove Liner Material
SuperFabric(R)
Wire Color
Green

Dimensions

Size- Numeric
12
Size- Alpha
3XL

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Grip-Coated, Single-Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 2 sec, Insulated No, Maximum Temperature 284 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.