Chrome Series(R) Cut Resistant Gloves, Synthetic Leather Palm, 3XL, Black/White

  • Mfr # 4032-XXXL (12)

  • Zoro # G9983364


product price:  $37.99
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Cut and Abrasion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4032-XXXL (12)
Zoro #
G9983364
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
9 1/2 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Cut Resistant Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Cut and Abrasion Resistant
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE 5, ISEA 5, CE 4521
Puncture Resistant
Yes
ANSI Puncture Newtons
0
Glove Coating Finish
None
Weight
0.5 lb.
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Thumb Style
Natural
Knuckle Padding Material
Cotton/Nylon
Cut Resistant
Yes
Glove Coating Material
Uncoated
Series
Chrome
Suggested Use Environment
Dry
Glove Lining Material - Cut Resistant
SuperFabric(R)
Finger Material
Synthetic Leather
Stitching Material
Nylon
Abrasion Resistant
Yes
Lining
Unlined
ANSI/ISEA Abrasion Level
6
Finger Style
Full
Glove Coating Coverage
Uncoated
ANSI/ISEA Cut Level
A8
Coating Material
Uncoated
ANSI/ISEA Puncture Force
20 N
Hand
Right/Left
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Load
5,150 g
ANSI/ISEA Cut Grams
5150
Glove Material Color
Black/White
Latex-Free
No
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Fingertips
Touchscreen Compatible
No
Glove Materials
SuperFabric(R)/Synthetic Leather
Silicone-Free
Yes
Brand and Series
HexArmor Chrome 4032
Cut-Resistance Coverage
Palm Side
Anti-Static
No
Glove Liner Material
Cotton/Polyester
Touchscreen Nib
No
Thumb Sweat Wipe
No
Includes ID Panel
No
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Rope Channel Reinforcement
Yes
Glove Features
Reinforced Thumb Crotch
Includes Red Palm
No
Layered Palm Material
SuperFabric
Glove Back Material
Spandex(R)
Grip Coating Color
Black
Includes Padded Palm
No
Min. Temp.
32 Degrees F
Waterproof
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
EN 388 Rating
4X31F
Includes Pinch Point Protection
No
Includes Pull Strap
No
Reflective Backing
No
Windproof
No
Includes Keypad Nib
No
Palm Style
Double Layer
Includes Heat Pack Pocket
No
High-Visibility
No
Grip Pattern
Solid
Hand Style
Left and Right
Hand Protection Style
Glove
Oil-Resistant
Yes
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
32 Degrees F
Grip Coating Material
Synthetic Leather
Glove Back Color
Black/White
Sold As
Pair
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.