Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Series(R) Cut Resistant Impact Gloves, Synthetic Leather Palm, M, Black/Blue

  • Mfr # 4024-M (8)

  • Zoro # G4304806


product price: $62.19
/pr

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Genral Work,Maintainace And Machines,Wire,Metal And Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024-M (8)
Zoro #
G4304806
UPC #
815733010093
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
9 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Cut Resistant Impact Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Genral Work,Maintainace And Machines,Wire,Metal And Glass
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Finger Material
Synthetic Leather
Puncture Resistant
No
Back Material
TPR
Finger Style
Full
ANSI/ISEA Puncture Level
3
Glove Cut
Clute
Abrasion Resistant
No
Series
Chrome Series(R)
Glove Coating Material
Uncoated
Thumb Style
Straight
Suggested Use Environment
Dry
Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Cut Resistant
Yes
Lining
SuperFabric(R)
Weight
0.4 lb.
Glove Coating Finish
None
Glove Lining Material - Cut Resistant
SuperFabric(R)
ANSI/ISEA Cut Level
A8
Glove Hand Style
Left and Right
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Load
5,654 g
ANSI/ISEA Cut Grams
5654
ANSI/ISEA Puncture Force
43 N
Glove Construction
Cut and Sewn
Latex-Free
No
Silicone-Free
Yes
Touchscreen Compatible
No
Anti-Static
No
Reinforcement Coverage
Reinforced Fingertips
Glove Material Color
Black
Cut-Resistance Coverage
Palm Side
Glove Materials
SuperFabric(R)/Synthetic Leather
Glove Liner Material
Cotton
Brand and Series
HexArmor Chrome 4024
Glove Safety Features
Padded Palm
Grip Coating Material
PVC
Touchscreen Nib
No
ANSI/ISEA Impact Level
2
Includes ID Panel
No
Waterproof
No
Includes Double Palm
No
Low-Profile Impact Protection
Yes
Includes Keypad Nib
No
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Includes Pinch Point Protection
Yes
Thumb Sweat Wipe
No
Includes Red Palm
No
Includes Padded Palm
Yes
EN 388 Rating
4X21FP
Palm Style
Single Layer
ANSI/ISEA Impact Force
9 kN
Grip Pattern
Blocks
Windproof
No
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
Min. Temp.
32 Degrees F
Glove Back Material
Spandex(R)
EN 388 Impact Rated
Yes
Layered Palm Material
SuperFabric
ANSI/ISEA Heat Level
Not Available
Glove Features
Padded Palm
Grip Coating Color
Blue
Reflective Backing
No
Rope Channel Reinforcement
No
High-Visibility
No
Hand Style
Left and Right
Oil-Resistant
No
Hand Protection Style
Glove
Pairs per Package
1
Minimum Temperature
32 Degrees F
Impact Protection Style
Low-Profile
Sold As
Pair
ANSI/ISEA Abrasion Cycles
32,598
Glove Back Color
Blue
Includes Reinforced Thumb Crotch
No
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.