Chrome Series(R) Cut Resistant Impact Gloves, Synthetic Leather Palm, S, Black/Blue

  • Mfr # 4024-S (7)

  • Zoro # G4304797


product price: $65.33
/pr

Key Features

Glove Size
S
Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 1/4 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024-S (7)
Zoro #
G4304797
UPC #
815733010130
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
9 1/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut Resistant Impact Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Genral Work,Maintainace And Machines,Wire,Metal And Glass
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Glove Coating Coverage
Uncoated
Puncture Resistant
No
Glove Hand Style
Left and Right
Glove Lining Material - Cut Resistant
SuperFabric(R)
Weight
0.4 lb.
Lining
SuperFabric(R)
Finger Style
Full
Abrasion Resistant
No
ANSI/ISEA Cut Level
A8
Finger Material
Synthetic Leather
Glove Cut
Clute
Knuckle Padding Material
TPR
ANSI/ISEA Puncture Level
3
Back Material
TPR
Glove Coating Material
Uncoated
Thumb Style
Straight
Coating Material
Uncoated
Series
Chrome Series(R)
Glove Coating Finish
None
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Load
5,654 g
ANSI/ISEA Cut Grams
5654
Silicone-Free
Yes
Anti-Static
No
Reinforcement Coverage
Reinforced Fingertips
Touchscreen Compatible
No
Cut-Resistance Coverage
Palm Side
Glove Materials
SuperFabric(R)/Synthetic Leather
Glove Safety Features
Padded Palm
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
43 N
Glove Material Color
Black
Brand and Series
HexArmor Chrome 4024
Latex-Free
No
Glove Liner Material
Cotton
Includes Pinch Point Protection
Yes
Glove Features
Padded Palm
Includes Padded Palm
Yes
Windproof
No
EN 388 Rating
4X21FP
Includes Heat Pack Pocket
No
Grip Pattern
Blocks
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Reflective Backing
No
Grip Coating Color
Blue
Impact Protection Coverage
Knuckles
Includes Double Palm
No
Includes Red Palm
No
EN 388 Impact Rated
Yes
Includes Pull Strap
Yes
ANSI/ISEA Impact Force
9 kN
Waterproof
No
Thumb Sweat Wipe
No
Glove Back Material
Spandex(R)
ANSI/ISEA Impact Level
2
Low-Profile Impact Protection
Yes
Touchscreen Nib
No
Min. Temp.
32 Degrees F
Grip Coating Material
PVC
Includes ID Panel
No
Palm Style
Single Layer
Includes Keypad Nib
No
ANSI/ISEA Heat Level
Not Available
Layered Palm Material
SuperFabric
High-Visibility
No
Hand Style
Left and Right
Minimum Temperature
32 Degrees F
Hand Protection Style
Glove
Impact Protection Style
Low-Profile
Pairs per Package
1
Sold As
Pair
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Blue
ANSI/ISEA Abrasion Cycles
32,598

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.