Chrome Series(R) Cut Resistant Impact Gloves, Synthetic Leather Palm, XL, Black/Blue

  • Mfr # 4024-XL (10)

  • Zoro # G4304781


product price:  $68.39
/pr

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Genral Work,Maintainace And Machines,Wire,Metal And Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024-XL (10)
Zoro #
G4304781
UPC #
815733010154
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
9 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cut Resistant Impact Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Genral Work,Maintainace And Machines,Wire,Metal And Glass
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Puncture Resistant
No
Glove Coating Material
Uncoated
Glove Coating Finish
None
Back Material
TPR
Lining
SuperFabric(R)
Glove Hand Style
Left and Right
Thumb Style
Straight
Weight
0.5 lb.
Knuckle Padding Material
TPR
Cut Resistant
Yes
Glove Lining Material - Cut Resistant
SuperFabric(R)
Glove Cut
Clute
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
3
Finger Material
Synthetic Leather
Abrasion Resistant
No
Finger Style
Full
Series
Chrome
Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Suggested Use Environment
Dry
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Nylon
ANSI/ISEA Cut Load
5,654 g
ANSI/ISEA Cut Grams
5654
Latex-Free
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
43 N
Anti-Static
No
Silicone-Free
Yes
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Fingertips
Glove Materials
SuperFabric(R)/Synthetic Leather
Glove Safety Features
Padded Palm
Glove Liner Material
Cotton
Glove Construction
Cut and Sewn
Brand and Series
HexArmor Chrome 4024
Glove Material Color
Black
Waterproof
No
Includes ID Panel
No
Knuckle Protection Material
TPR
Palm Style
Single Layer
ANSI/ISEA Impact Force
9 kN
Grip Pattern
Blocks
Windproof
No
Layered Palm Material
SuperFabric
Touchscreen Nib
No
ANSI/ISEA Heat Level
Not Available
Glove Back Material
Spandex(R)
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
No
Includes Double Palm
No
EN 388 Impact Rated
Yes
Includes Red Palm
No
Grip Coating Material
PVC
Glove Features
Padded Palm
Grip Coating Color
Blue
Includes Heat Pack Pocket
No
Min. Temp.
32 Degrees F
EN 388 Rating
4X21FP
Includes Pinch Point Protection
Yes
Reflective Backing
No
ANSI/ISEA Impact Level
2
Includes Padded Palm
Yes
Rope Channel Reinforcement
No
Low-Profile Impact Protection
Yes
Includes Keypad Nib
No
Includes Pull Strap
Yes
High-Visibility
No
Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
32,598
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Oil-Resistant
No
Minimum Temperature
32 Degrees F
Glove Back Color
Blue
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.