Chrome Series(R) Hi-Vis Cut-Resistant Impact Gloves, Synthetic Leather Palm, 2XL

  • Mfr # 4026-XXL (11)

  • Zoro # G4446872


product price:  $62.59
/pr

Key Features

Color
Black/High-Visibility Green
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
Application
Oil/Gas Operations, Maintenance Oil/Gas Operations, Maintenance And Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General DutiesAnd Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026-XXL (11)
Zoro #
G4446872
UPC #
815733010260
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Hi-Vis Cut-Resistant Impact Gloves
Color
Black/High-Visibility Green
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Oil/Gas Operations, Maintenance Oil/Gas Operations, Maintenance And Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General DutiesAnd Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Puncture Resistant
No
Knuckle Padding Material
TPR
ANSI/ISEA Puncture Level
2
Cut Resistant
Yes
Glove Hand Style
Left and Right
Glove Coating Finish
None
ANSI/ISEA Cut Level
A8
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
No
Glove Coating Material
Uncoated
Series
Chrome
Weight
0.4 lb.
ANSI/ISEA Abrasion Level
4
Lining
SuperFabric(R)
Glove Coating Coverage
Uncoated
Glove Lining Material - Cut Resistant
SuperFabric(R)
Coating Material
Uncoated
ANSI/ISEA Cut Load
5,486 g
ANSI/ISEA Cut Grams
5486
ANSI/ISEA Abrasion Cycles
3,000
Anti-Static
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
20 N
Latex-Free
No
Glove Liner Material
Cotton/Polyester
Glove Materials
SuperFabric(R)
Glove Material Color
High-Visibility Green
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Fingertips
Brand and Series
HexArmor Chrome 4026
Glove Construction
Cut and Sewn
Silicone-Free
Yes
Glove Safety Features
High-Visibility
Layered Palm Material
SuperFabric
Includes Keypad Nib
No
Windproof
No
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Includes ID Panel
No
EN 388 Impact Rated
Yes
Palm Style
Grip-Coated
ANSI/ISEA Impact Level
2
Impact Protection Coverage
Knuckles
Grip Coating Material
PVC
Glove Features
High-Visibility, Pinch-Point Protection, Pull Strap
Includes Pinch Point Protection
Yes
Low-Profile Impact Protection
Yes
Includes Padded Palm
No
Rope Channel Reinforcement
No
Touchscreen Nib
No
Grip Coating Color
Black
Waterproof
No
ANSI/ISEA Heat Level
1
Knuckle Protection Material
TPR
Min. Temp.
32 Degrees F
Glove Back Material
Spandex(R)
Includes Double Palm
No
ANSI/ISEA Impact Force
9 kN
Reflective Backing
Yes
Includes Red Palm
No
Thumb Sweat Wipe
No
Grip Pattern
Dotted
EN 388 Rating
4X21FP
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
Glove Back Color
Lime
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.