Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Series(R) Hi-Vis Cut Resistant Impact Gloves, TP-X(R) Palm, S

  • Mfr # 4027-S (7)

  • Zoro # G9983452


product price: $58.19
/pr

Key Features

Color
High-Visibility Yellow/Navy Blue
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
TP-X(R)
Application
Cut, Abrasion and Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4027-S (7)
Zoro #
G9983452
UPC #
815733018662
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Navy Blue
Cuff Style
Hook-and-Loop
Palm Material
TP-X(R)
Application
Cut, Abrasion and Impact Resistant
Finger Coverage
Full Finger
Insulated
No
Standards
CE 5, ISEA 5, CE 4541
Finger Style
Full
Series
Chrome Series(R)
Glove Coating Finish
None
ANSI/ISEA Puncture Level
1
ANSI/ISEA Puncture Force
0
Glove Coating Coverage
Uncoated
Stitching Material
Core Spun Thread
Glove Coating Material
Uncoated
Finger Material
TP-X(R)
Knuckle Padding Material
TPR
Weight
0.5 lb.
Back Material
TPR
Lining
Unlined
Cut Resistant
Yes
Hand
Right/Left
Coating Material
Uncoated
Thumb Style
Reinforced
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A8
ANSI Puncture Newtons
0
Suggested Use Environment
Dry, Light Oil and Oily
Puncture Resistant
Yes
Abrasion Resistant
Yes
Glove Lining Material - Cut Resistant
SuperFabric(R)
ANSI/ISEA Cut Load
5,126 g
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Grams
5126
Glove Materials
SuperFabric(R)/TP-X
Silicone-Free
Yes
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Cotton/Polyester
Latex-Free
No
Brand and Series
HexArmor Chrome 4027
Glove Material Color
High-Visibility Yellow
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Thumb Crotch
Touchscreen Compatible
No
Anti-Static
No
Glove Safety Features
High-Visibility
Includes Red Palm
No
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
Yes
Glove Back Material
Spandex(R)
Includes Double Palm
Yes
Min. Temp.
32 Degrees F
Touchscreen Nib
No
ANSI/ISEA Impact Force
9 kN
Layered Palm Material
SuperFabric
Grip Coating Color
Yellow
Windproof
No
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
ANSI/ISEA Impact Level
2
Waterproof
No
Includes Pinch Point Protection
Yes
Palm Style
Grip-Coated
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
EN 388 Rating
4X41FP
Thumb Sweat Wipe
No
Reflective Backing
Yes
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
Includes ID Panel
No
Includes Padded Palm
No
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Lime/Blue
Oil-Resistant
Yes
Minimum Temperature
32 Degrees F
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime/Blue, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.