Chrome SLT 4072 Cut-Resistant Gloves, Synthetic Leather Palm, XS, Gray/High-Visibility Orange

  • Mfr # 4072-XS (6)

  • Zoro # G2143734


product price:  $34.29
/pr

Key Features

Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Glove Length
9-3/4"
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4072-XS (6)
Zoro #
G2143734
UPC #
812013029172
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
9-3/4"
Size- Alpha
XS
Size- Numeric
6

Details

Item
Cut-Resistant Gloves
Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Back Material
Spandex
Puncture Resistant
Yes
Glove Cut
Clute
Series
Chrome SLT
Weight
6.88 oz.
Finger Style
Full Finger
Knuckle Padding Material
None
Glove Coating Coverage
None
ANSI/ISEA Puncture Force
38 N
Stitching Material
Nylon
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Finish
None
Glove Hand Style
Left and Right
Suggested Use Environment
Dry, Light Oil and Oily
Glove Lining Material - Cut Resistant
HPPE
ANSI/ISEA Puncture Level
2
Abrasion Resistant
Yes
Finger Material
Spandex
Thumb Style
Full
ANSI/ISEA Abrasion Level
5
Coating Material
Uncoated
ANSI/ISEA Cut Load
3,011 g
ANSI/ISEA Cut Grams
3011
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Glove Materials
HPPE/Synthetic Leather
Latex-Free
Yes
Reinforcement Coverage
Reinforced Finger Sides
Glove Material Color
Gray/High-Visibility Orange
Touchscreen Compatible
No
Glove Liner Material
HPPE
Silicone-Free
Yes
Brand and Series
HexArmor Chrome SLT 4072
Glove Safety Features
High-Visibility
Anti-Static
No
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Windproof
No
Includes Double Palm
No
Glove Back Material
Spandex(R)
Glove Features
High-Visibility
Touchscreen Nib
No
Includes Pinch Point Protection
No
Palm Style
Double Layer
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Reflective Backing
Yes
Includes Heat Pack Pocket
No
Layered Palm Material
HPPE
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Includes Pull Strap
No
Includes ID Panel
No
Includes Red Palm
No
Waterproof
No
Min. Temp.
32 Degrees F
Grip Coating Color
Gray
Includes Padded Palm
No
EN 388 Rating
3X42F
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Orange
Minimum Temperature
32 Degrees F
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.