Chrome SLT Mechanics Gloves, Synthetic Leather Palm, Breathable HexVent Back, XL, Orange; Black

  • Mfr # 4074-XL (10)

  • Zoro # G2656408


product price:  $28.19
/pr
Sold in multiples of 12 for $338.28

Key Features

Color
Orange; Black
Cuff Style
Hook-and-Loop
Glove Length
10 3/8 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4074-XL (10)
Zoro #
G2656408
UPC #
810001797768
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length
10 3/8 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Orange; Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, UKCA
Series
Chrome SLT
Touchscreen Compatible
Yes
Glove Materials
Breathable HexVent, Synthetic Leather
Glove Back Material
Breathable HexVent
Includes Keypad Nib
No
Cut-Resistance Coverage
Palm
ANSI/ISEA Cut Level
A5
Brand and Series
HexArmor Chrome SLT(R) Oasis
ANSI/ISEA Abrasion Level
6
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Palm
ANSI/ISEA Cut Load
2,414 g
Reflective Backing
No
Glove Hand Style
Left and Right
Glove Safety Features
High Visibility
Glove Features
Breathable Back, Touchscreen Compatible
Glove Back Color
Orange; Black
Includes Reinforced Thumb Crotch
Yes
Palm Style
Single layer
Includes Double Palm
No
Glove Backing Material
Breathable HexVent
Glove Palm Material
Synthetic Leather
High-Visibility Features
High-Visibility Color Scheme
ANSI/ISEA Heat Level
2
EN 388 Impact Rated
Yes
EN 388 Rating
4X42E
Grip Pattern
Smooth
Grip Coating Material
Synthetic Leather
Hand Protection Style
Glove
Oil-Resistant
Yes
Pairs per Package
1
Silicone-Free
No
Glove Liner Material
Knit
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Single layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Breathable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.