Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome SLT Safety Gloves, Abrader Palm, Orange

  • Mfr # 4076IMP-XL (10)

  • Zoro # G113342537


product price: $43.29
/pr
Sold in multiples of 12 for $519.48

Key Features

Color
Orange
Cuff Style
Slip-On
Palm Material
Abrader
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4076IMP-XL (10)
Zoro #
G113342537
UPC #
840396903451
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
XL

Details

Item
Safety Gloves
Color
Orange
Cuff Style
Slip-On
Palm Material
Abrader
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Series
Chrome SLT
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
6
Glove Liner Material
HPPE, Steel Blend
ANSI/ISEA Impact Level
2
Glove Back Material
TPR Rubber
Knuckle Protection Material
TPR
ANSI/ISEA Heat Level
2
Touchscreen Compatible
No
EN 407 Contact Heat Level
2 sec
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Minimum Temperature
0 Degrees F
Includes Double Palm
No
Glove Back Color
Orange/Black
Cut-Resistance Coverage
Full
Maximum Temperature
284 Degrees F
Palm Style
Padded, Vented
Glove Features
Breathable Back
Includes Reinforced Thumb Crotch
Yes
Glove Construction
Cut and Sewn
High-Visibility Features
High-Visibility Color Scheme
Silicone-Free
No

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Vented, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 2 sec, Insulated No, Maximum Temperature 284 Degrees F, Palm Material Abrader, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.