Chrome SLT Safety Gloves, Buffaloskin Leather, 284 Degrees F Max Temp., Knit Cuff S ( 7 ), 1 PR

  • Mfr # 4066W-S (7)

  • Zoro # G606124497


product price:  $21.29
/pr

Key Features

Cuff Style
Knit
Material
Buffaloskin Leather
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
ANSI/ISEA Heat Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4066W-S (7)
Zoro #
G606124497
UPC #
810070605544
Country of Origin
Pakistan

Dimensions

Size
S ( 7 )
Glove Length
9 19/32 in
Size- Numeric
7
Size- Alpha
S
Size (Alpha)
S
Size (Numeric)
7

Details

Item
Safety Gloves
Cuff Style
Knit
Material
Buffaloskin Leather
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
ANSI/ISEA Heat Level
2
Series
Chrome SLT
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
EN 388 Rating
3X32F
Hand Protection Style
Glove
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
4,277
Palm Material
Buffaloskin
Stitching Material
Nylon
Finger Coverage
Full Finger
Leather Palm Process
Grain
EN 388 Impact Rated
Yes
Includes Double Palm
No
Reflective Backing
No
Cut
Gunn
Glove Liner Material
HPPE
Palm Color
White
ANSI/ISEA Abrasion Level
4
Glove Insulation Weight
100 g
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Load
4,386 g
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Force
75 N
Minimum Temperature
0 Degrees F
Cuff Color
Yellow
Internal Reinforcement Material
Superfabric
Cut-Resistance Coverage
Palm Side
Leather Glove Style
Drivers
Pairs per Package
2
Leather Grade
Premium
Sold As
Pair
Glove Back Material
Buffaloskin Leather
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Maximum Temperature
284 Degrees F
Insulated
Yes
Glove Back Color
White
Leather Coverage Style
Full Leather
Glove Insulation Material
C100 Thinsulate
Glove Hand Style
Left and Right
Cuff Material
Velcro
Oil-Resistant
Yes
Min. Temp.
0 Degrees F
Glove Lining Material
HPPE
Hand Style
Left and Right
Glove Backing Material
Buffaloskin Leather

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 9 19/32 in, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.