Chrome SLT Safety Gloves, Buffaloskin Leather, 284 Degrees F Max Temp., Knit Cuff XL ( 10 ), 1 PR

  • Mfr # 4066W-XL (10)

  • Zoro # G206124491


product price:  $21.29
/pr

Key Features

Cuff Style
Knit
Material
Buffaloskin Leather
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
ANSI/ISEA Heat Level
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4066W-XL (10)
Zoro #
G206124491
UPC #
810070601232
Country of Origin
Pakistan

Dimensions

Size
XL ( 10 )
Size- Alpha
XL
Size- Numeric
10
Glove Length
10 13/32 in
Size (Numeric)
10
Size (Alpha)
XL

Details

Item
Safety Gloves
Cuff Style
Knit
Material
Buffaloskin Leather
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA, EN 388: 2016, EN 407: 2020
ANSI/ISEA Heat Level
2
Series
Chrome SLT
Glove Insulation Material
C100 Thinsulate
Glove Liner Material
HPPE
Palm Style
Single Layer
ANSI/ISEA Abrasion Level
4
Thumb Style
Keystone
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
EN 388 Rating
3X32F
Sold As
Pair
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Leather Grade
Premium
Hand Protection Style
Glove
Insulated
Yes
Cut
Gunn
ANSI/ISEA Cut Load
4,386 g
Finger Coverage
Full Finger
Leather Palm Process
Grain
ANSI/ISEA Abrasion Cycles
4,277
Leather Coverage Style
Full Leather
Internal Reinforcement Material
Superfabric
Oil-Resistant
Yes
Leather Glove Style
Drivers
Cuff Color
Brown
Stitching Material
Nylon
Glove Hand Style
Left and Right
Minimum Temperature
0 Degrees F
Palm Color
White
Palm Material
Buffaloskin
Pairs per Package
2
Glove Back Material
Buffaloskin Leather
Glove Insulation Weight
100 g
Glove Construction
Cut and Sewn
Reflective Backing
No
Cuff Material
Velcro
Maximum Temperature
284 Degrees F
Glove Back Color
White
ANSI/ISEA Puncture Force
75 N
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Level
A7
Glove Lining Material
C100 Thinsulate
Hand Style
Left and Right
Min. Temp.
0 Degrees F
Glove Backing Material
Buffaloskin Leather

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 10 13/32 in, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.