Shop OIL SHIELD
See all product information
Create Account
18 in High Temp Neoprene Gloves, Anti-Microbial Liner, 450 Degree Temp Rating, Size Large
- Mfr # 99185
- Zoro # G822842533
product price:Â
$
27.89
/pr
Key Features
Size
Large
Length
18 in
Material
Neoprene
Max. Temp.
450 Degrees F
Lining
Antimicrobial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99185
- Zoro #
- G822842533
- UPC #
- 805708991830
- Country of Origin
- China
- Item
- Gloves
- Material
- Neoprene
- Max. Temp.
- 450 Degrees F
- Lining
- Antimicrobial
- Color
- Black
- Coating
- Neoprene
Dimensions
- Size
- Large
- Length
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.