Chrome SLT(R) Cut Resistant Impact Gloves, Synthetic Leather Palm, S, Gray/High-Visibility Orange

  • Mfr # 4070-S (7)

  • Zoro # G2143646


product price: $40.89
/pr

Key Features

Color
Gray/High-Visibility Orange
Cuff Style
Hook-and-Loop
Glove Length
9-3/4"
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070-S (7)
Zoro #
G2143646
UPC #
812013029042
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
9-3/4"
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut Resistant Impact Gloves
Color
Gray/High-Visibility Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Glove Lining Material - Cut Resistant
HPPE
Thumb Style
Full
Abrasion Resistant
Yes
Puncture Resistant
Yes
Stitching Material
Core Spun Thread
Finger Style
Full Finger
Glove Cut
Clute
Glove Coating Coverage
None
Knuckle Padding Material
TPR
Finger Material
Spandex
Suggested Use Environment
Dry/Light Oil
Glove Coating Finish
None
Weight
6.88 oz.
Series
Chrome SLT(R)
ANSI/ISEA Puncture Level
2
Back Material
Spandex
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Force
44.42
Glove Coating Material
Uncoated
Glove Hand Style
Left and Right
Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Load
3,685 g
ANSI/ISEA Cut Grams
3685
Reinforcement Coverage
Reinforced Fingertips
Glove Safety Features
High-Visibility
Glove Materials
HPPE/Synthetic Leather
Latex-Free
Yes
Brand and Series
HexArmor Chrome SLT 4070
Glove Material Color
Gray/High-Visibility Orange
Cut-Resistance Coverage
Full
Glove Liner Material
HPPE
Anti-Static
No
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Silicone-Free
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Glove Back Material
Spandex(R)
Waterproof
No
Impact Protection Coverage
Knuckles
Glove Features
High-Visibility, Pinch-Point Protection, Pull Strap
Includes Double Palm
No
Reflective Backing
No
Rope Channel Reinforcement
No
Touchscreen Nib
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
9 kN
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Knuckle Protection Material
TPR
Includes Pull Strap
Yes
EN 388 Impact Rated
Yes
Palm Style
Grip-Coated
Windproof
No
Impact Protection Style
Standard
Grip Pattern
Dotted
Grip Coating Material
PVC
ANSI/ISEA Heat Level
Not Available
Grip Coating Color
Orange
Min. Temp.
32 Degrees F
Includes Padded Palm
No
Includes Heat Pack Pocket
No
EN 388 Rating
4X41FP
Includes ID Panel
No
Layered Palm Material
HPPE
Includes Red Palm
No
ANSI/ISEA Impact Level
1
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
Yes
Glove Back Color
Orange/Gray
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.