Cleaning Fluid
Mfr # 14-10006
Zoro # G1200103
product price: $5.79
/eaKey Features
Includes
Pump
For Use With
All HexArmor Safety Eyewear
Includes Pump
Pump Included
Compatible with Product Type
Lenses
Lens Treatment Properties
Anti-Fog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-10006
Zoro #
G1200103
UPC #
-
Country of Origin
United States
Dimensions
Bottle Size
8 fl oz
Details
Item
Lens Cleaning Solution
Includes
Pump
For Use With
All HexArmor Safety Eyewear
Includes Pump
Pump Included
Compatible with Product Type
Lenses
Lens Treatment Properties
Anti-Fog
Solution Type
Non-Silicone
Product Type
Cleaning Fluid
Description
Lens Cleaning Solution, Bottle Size 8 fl oz, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Lenses, For Use With All HexArmor Safety Eyewear, Includes Pump, Includes Pump Pump Included, Lens Treatment Properties Anti-Fog, Solution Type Non-Silicone
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.