Zoro Homepage

Cleaning Tissues

  • Mfr # 14-10009

  • Zoro # G9264689


product price: $3.89
/ea

Key Features

Length
4 7/8 in
For Use With
Wall Mount Cleaning Station, All HexArmor Safety Eyewear
Width
7 7/8 in
Compatible with Product Type
Lens Cleaning Station
Tissue Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-10009
Zoro #
G9264689
UPC #
-
Country of Origin
United States

Dimensions

Length
4 7/8 in
Width
7 7/8 in
Tissue Width
7 7/8 in
Tissue Length
4 7/8 in

Details

Item
Lens Cleaning Tissues
For Use With
Wall Mount Cleaning Station, All HexArmor Safety Eyewear
Compatible with Product Type
Lens Cleaning Station
Tissue Type
Dry
Compatible with Manufacturer Model Number
14-10004
Formula
Anti-Static
Tissue Dispensing Type
Loose
Tissue Count
300
Compatible Manufacturer Part Number
14-10004
Compatible Manufacturer Model Number
14-10004
For Use With Mfr. Model Number
14-10004
Compatible with Manufacturer Model No.
14-10004
Compatible with Mfr. Model No.
14-10004
For Use with Mfr Model Number
14-10004
Compatible Pump Manufacturer Part Number
14-10004
Compatible Mfr. Model Number
14-10004

Description

Lens Cleaning Tissues, Compatible with Grainger Part Number 619J50, Compatible with Manufacturer Model Number 14-10004, Compatible with Product Type Lens Cleaning Station, For Use With Wall Mount Cleaning Station, All HexArmor Safety Eyewear, Formula Anti-Static, Tissue Count 300, Tissue Dispensing Type Loose, Tissue Length 4 7/8 in, Tissue Type Dry, Tissue Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.