Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Sandy , S 1 PR
Mfr # 7102-S (7)
Zoro # G4425358
product price: $16.59
/prKey Features
Glove Size
S
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7102-S (7)
Zoro #
G4425358
UPC #
812013028595
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42CP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.