Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Rough , 3XL 1 PR

  • Mfr # 2085 3XL

  • Zoro # G6625171


product price: $16.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2085 3XL
Zoro #
G6625171
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
12

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass, HPPE
Glove Construction
Seamless Knit
Thumb Style
Straight
Standards
ANSI/ISEA, EN388
Insulated
No
ANSI/ISEA Puncture Level
4
Resists
Oil, Grease and Dirt, Abrasion
Application
General Purpose, Industrial
Suggested Use Environment
Dry/Oily/Wet
Palm Material
Polyurethane
Brand and Series
Hexarmor Helix(R) 2085
Silicone-Free
Yes
Cut-Resistance Coverage
Full
Latex-Free
No
Glove Hand Style
Left and Right
Sold As
Pair
Finger Coverage
Full Finger
Reversible
No
Double-Dipped
No
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Hand Protection Style
Glove
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Hem Style
Finished
Glove Lining Material
Fiberglass Blend,HPPE
EN 388 Rating
4X43C
Pairs per Package
1
Cuff Color
Blue
Lint-Free
No
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
33,500
Glove Coating Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.