Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Rough , M 1 PR

  • Mfr # 2085-M (8)

  • Zoro # G6620518


product price: $12.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2085-M (8)
Zoro #
G6620518
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass, HPPE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Oily/Wet
Application
General Purpose, Industrial
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA, EN388
Thumb Style
Straight
Insulated
No
Resists
Oil, Grease and Dirt, Abrasion
Palm Material
Polyurethane
Cut-Resistance Coverage
Full
Brand and Series
Hexarmor Helix(R) 2085
Latex-Free
No
Silicone-Free
Yes
Glove Hand Style
Left and Right
Sold As
Pair
Palm Type
Coated
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Glove Features
Silicone-Free
Lint-Free
No
Finger Coverage
Full Finger
Cuff Color
Blue
Minimum Temperature
Not Rated
Touchscreen Compatible
No
EN 388 Rating
4X43C
Pairs per Package
1
ANSI/ISEA Abrasion Cycles
33,500
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Glove Coating Color
Gray
Reversible
No
Glove Lining Material
Fiberglass Blend,HPPE
Knit Material Color
Blue
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.