Zoro Homepage

Cold Protection Gloves, Goatskin Palm, Hook-and-Loop Cuff, Hi-Visibility Yellow/Red/White, 1 PR

  • Mfr # 4082-S (7)

  • Zoro # G7481720


product price: $84.69
/pr
Free Shipping & Returns

Key Features

Color
Hi-Visibility Yellow/Red/White
Thumb Style
Wing
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4082-S (7)
Zoro #
G7481720
UPC #
812013022388
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
10 in
Length
10 in
Cuff Length
2 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/White
Thumb Style
Wing
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Clute
Finger Coverage
Full Finger
Cuff Material
Goatskin
Standards
ANSI/ISEA, EN 388
Lining
SuperFabric(R)
ANSI/ISEA Cut Level
A8
Stitching Material
Nylon
Sold As
Pair
Glove Leather Grade
A, B
ANSI/ISEA Abrasion Level
6
Leather Palm Process
Grain
Series
Chrome(R)
Insulated
Yes
Temp. Range
0 Degrees to 20 Degrees F
Back Material
Goatskin Leather
ANSI/ISEA Puncture Level
4
Glove Back Material
Goatskin
Cut
Seamless
Finger Style
Full Finger
Palm Material
Goatskin
Lining Material
C40 Thinsulate
Waterproof
No
Glove Hand Style
Left and Right
Leather Glove Liner Type
Superfabric(R) Liner with Thinsulate(R) Insulation
Cut-Resistance Coverage
Palm Side
Leather Color
White
Cuff Color
Gray, Red, White
Windproof
No
Hand Protection Style
Glove
Leather Glove Style
Drivers
EN 388 Rating
4X13F
Thumb Sweat Wipe
No
Internal Reinforcement Material
Superfabric(R)
Includes Double Palm
No
Reflective Backing
No
Oil Resistant
No
ANSI/ISEA Abrasion Cycles
32,178
Brand and Series
HexArmor Chrome 4082
Glove Insulation Material
Thinsulate(TM)
Includes Padded Palm
No
Glove Back Color
Red
Water Resistant
No
ANSI/ISEA Puncture Force
107.4 N
Includes ID Panel
No
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
5,224 g
Min. Temp.
20 Degrees F
ANSI/ISEA Impact Level
Not Tested
Low-Profile Impact Protection
No
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Includes Pull Strap
No
EN 388 Impact Rated
No
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes Red Palm
No
High-Visibility
No
Minimum Temperature
20 Degrees F
Includes Reinforced Thumb Crotch
No
Palm Color
White
Leather Coverage Style
Full Leather
Palm Style
Goatskin Leather
Pairs per Package
1
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.