Cold Protection Gloves, Goatskin Palm, Hook-and-Loop Cuff, Hi-Visibility Yellow/Red/White, 1 PR

  • Mfr # 4082-XL (10)

  • Zoro # G7480415


product price: $84.79
/pr
Free Shipping & Returns

Key Features

Color
Hi-Visibility Yellow/Red/White
Thumb Style
Wing
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4082-XL (10)
Zoro #
G7480415
UPC #
812013022418
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Length
10 in
Cuff Length
2 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/White
Thumb Style
Wing
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Clute
Finger Coverage
Full Finger
Standards
ANSI/ISEA, EN 388
Back Material
Goatskin Leather
Lining Material
C40 Thinsulate
Lining
SuperFabric(R)
Cuff Material
Goatskin
Glove Back Material
Goatskin
Temp. Range
0 Degrees to 20 Degrees F
Insulated
Yes
Palm Material
Goatskin
Stitching Material
Nylon
ANSI/ISEA Cut Level
A8
Cut
Seamless
ANSI/ISEA Abrasion Level
6
Series
Chrome(R)
ANSI/ISEA Puncture Level
4
Finger Style
Full Finger
Sold As
Pair
Leather Palm Process
Grain
Glove Leather Grade
A, B
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Includes Pull Strap
No
Cuff Color
Gray, Red, White
ANSI/ISEA Puncture Force
107.4 N
Leather Glove Liner Type
Superfabric(R) Liner with Thinsulate(R) Insulation
Low-Profile Impact Protection
No
Water Resistant
No
Reflective Backing
No
Includes Pinch Point Protection
No
Glove Insulation Material
Thinsulate(TM)
Waterproof
No
Internal Reinforcement Material
Superfabric(R)
Glove Back Color
Red
ANSI/ISEA Cut Load
5,224 g
Includes Double Palm
No
EN 388 Rating
4X13F
Windproof
No
ANSI/ISEA Abrasion Cycles
32,178
Brand and Series
HexArmor Chrome 4082
Includes Red Palm
No
ANSI/ISEA Impact Level
Not Tested
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Min. Temp.
20 Degrees F
Oil Resistant
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Keypad Nib
No
Cut-Resistance Coverage
Palm Side
Leather Color
White
Includes ID Panel
No
Includes Padded Palm
No
Leather Glove Style
Drivers
High-Visibility
No
Pairs per Package
1
Leather Coverage Style
Full Leather
Palm Color
White
Includes Reinforced Thumb Crotch
No
Palm Style
Goatskin Leather
Oil-Resistant
No
Minimum Temperature
20 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products