Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Arc Flash Gloves, Cut Level A5 , Uncoated , Smooth , S 1 PR

  • Mfr # 4062-S (7)

  • Zoro # G2143567


product price: $31.64
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4062-S (7)
Zoro #
G2143567
UPC #
00812013027956
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
11 1,2 in
Glove Length Style
Extended Cuff
Cuff Length
4 in
Size - Numeric
7

Details

Item
Cut-Resistant Arc Flash Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Level 4
Series
Chrome SLT® 4062
Cuff Style
Straight
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2509
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Thumb Style
Full
Glove Cut
Gunn
Palm Material
Goatskin
Weight
6.08 oz
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Level 4
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Suggested Use Environment
Dry/Light Oil
Finger Material
Goatskin
Puncture Resistant
Yes
Max. Temp.
250 Degrees F
ANSI/ISEA Puncture Force
103 N
Stitching Material
Kevlar(R)
Abrasion Resistant
Yes
Standards
ANSI/ISEA, EN338, EN407
Internal Reinforcement Material
Aramid
Silicone-Free
No
Brand and Series
HexArmor Chrome SLT 4062
Cut-Resistance Coverage
Full
Latex-Free
No
Leather Glove Liner Type
Aramid Liner
Glove Back Material
Goatskin
Leather Glove Style
Drivers
ANSI/ISEA Cut Load - Palm Side
2,509 g
ANSI/ISEA Cut Level - Palm Side
A5
Leather Grade
Premium
ANSI/ISEA Cut Load
2,509 g
Reflective Backing
No
Includes Double Palm
No
Min. Temp.
32 Degrees F
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Insulated
No
Glove Insulation Material
Aramid
Leather Palm Process
Grain
Includes Pull Strap
No
Hand Protection Style
Glove
Leather Color
White
Water Resistant
No
Glove Back Color
White
Low-Profile Impact Protection
No
ANSI/ISEA Heat Level
2
Finger Coverage
Full Finger
Touchscreen Compatible
No
Cuff Color
Black
Includes Red Palm
No
Windproof
No
Glove Leather Grade
A, B
Oil Resistant
No
Waterproof
No
EN 388 Rating
2X23E
Cuff Material
Goatskin
Includes Padded Palm
No
ANSI/ISEA Heat Level (Max. Temp.)
2 (250 Degrees F)
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Includes ID Panel
No
EN 388 Impact Rated
No
High-Visibility
No
ATPV Rating
46 cal/sq cm
Sold As
Pair
Palm Style
Single Layer
Pairs per Package
1
ANSI/ISEA Abrasion Cycles
4,921
Leather Coverage Style
Full Leather
EN 407 Contact Heat Level
15 sec
Oil-Resistant
No
Arc Flash PPE Category
4
Maximum Temperature
482 Degrees F
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
Palm Color
White
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.