Cut Resistant Coated Gloves, Cut Level A1 , Dipped , Foam Nitrile , Sandy , 2XL 1 PR

  • Mfr # 1091-XXL (11)

  • Zoro # G3037056


product price:  $4.25
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1091-XXL (11)
Zoro #
G3037056
UPC #
812013026454
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Tested
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
ANSI/ISEA Cut Grams
300
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Standards
ANSI/ISEA, EN388
Application
General Purpose
Thumb Style
Coated
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Palm Material
Foam Nitrile
Cut-Resistance Coverage
360 Degrees
Silicone-Free
Yes
Brand and Series
Hexarmor Helix(R) 1091
Latex-Free
No
Insulated
No
Sold As
Pair
Knit Material Color
Black
Palm Type
Coated
Hand Protection Style
Glove
Touchscreen Compatible
No
Reversible
No
Glove Features
Silicone-Free
ANSI/ISEA Abrasion Cycles
1,700
Pairs per Package
1
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Hem Style
Finished
Cuff Color
Gray
Glove Lining Material
HPPE Nylon Blend
EN 388 Rating
4122X
Lint-Free
No
Finger Coverage
Full Finger
Glove Coating Color
Black
ANSI/ISEA Needlestick Level - Palm
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4122X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.