Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A1 , Dipped , Microporous Nitrile , Sandy , L 1 PR

  • Mfr # 1070-L (9)

  • Zoro # G3554011


product price: $5.15
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-L (9)
Zoro #
G3554011
UPC #
812013027406
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
ANSI/ISEA Cut Grams
296
Glove Construction
Seamless Knit
Stitching Material
Nylon
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Nitrile
ANSI/ISEA Puncture Level
2
Glove Back Material
Nylon,Spandex
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
Yes
Thumb Style
Full
Glove Hand Style
Left and Right
Weight
0.1 lb.
Insulated
No
Finger Material
Nitrile
Application
Industrial
ANSI/ISEA Abrasion Cycles
1,600
Silicone-Free
Yes
Latex-Free
No
Brand and Series
Hexarmor Helix 1070
Double-Dipped
No
Knit Material Color
Gray
Glove Lining Material
HPPE Nylon Spandex ®
Minimum Temperature
Not Rated
Cuff Color
Gray
Hand Protection Style
Glove
Lint-Free
No
Sold As
Pair
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Reversible
No
Includes Finger Fourchettes
No
EN 388 Rating
4131X
Palm Type
Coated
Hem Style
Finished
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Glove Features
Silicone-Free
Glove Coating Color
Black

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.