Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Microporous Nitrile , Foam , XL 1 PR

  • Mfr # 1071-XL (10)

  • Zoro # G3791796


product price: $10.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071-XL (10)
Zoro #
G3791796
UPC #
812013027499
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass
ANSI/ISEA Cut Grams
856
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
HPPE
Application
Industrial
ANSI/ISEA Puncture Level
3
Finger Material
Nitrile
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Weight
0.1 lb.
Palm Material
Nitrile
Thumb Style
Full
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Force
0 N
Brand and Series
Hexarmor Helix(R) 1071
ANSI/ISEA Abrasion Cycles
2,500
Glove Back Material
Fiberglass, HPPE
Insulated
No
Reversible
No
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
EN 388 Rating
4342B
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch
Pairs per Package
1
Knit Material Color
Green
Glove Lining Material
HPPE Fiberglass Blend
Glove Coating Color
Black
Latex-Free
No
Touchscreen Compatible
No
Cuff Color
Green
Hand Protection Style
Glove
Sold As
Pair
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Silicone-Free
Yes
Double-Dipped
No
Hem Style
Finished
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.