Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Sandy , XXS 1 PR

  • Mfr # 1073-XXS (5)

  • Zoro # G2143856


product price: $11.65
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Navy
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1073-XXS (5)
Zoro #
G2143856
UPC #
812013027529
Country of Origin
Sri Lanka

Dimensions

Glove Size
XXS
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Navy
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass, HPPE
ANSI/ISEA Cut Grams
1050
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Palm Material
Foam Nitrile
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
150.2 N
Glove Cut
Gunn
Finger Material
HPPE/Fiberglass/Micro Foam Nitrile
ANSI/ISEA Puncture Level
5
Stitching Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Standards
ANSI/ISEA, EN388
Thumb Style
Full
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Weight
1.60 oz
Latex-Free
No
Silicone-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Cut-Resistance Coverage
Full
Brand and Series
Hexarmor Helix(R) 1073
Insulated
No
Glove Back Material
HPPE, Fiberglass
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Cuff Color
Blue
Double-Dipped
No
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Cycles
4,625
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
EN 388 Rating
4544C
ANSI/ISEA Needlestick Level - Palm
Not Rated
Glove Lining Material
HPPE Fiberglass Blend
Palm Type
Coated
Finger Coverage
Full Finger
Knit Material Color
Blue
Pairs per Package
1
Includes Finger Fourchettes
No
Hem Style
Finished
Lint-Free
No
Glove Coating Color
Black
Sold As
Pair
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.